![C4-35TU-54SB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDPRPASSYXX-IDLR-CNVR-TU-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MTY5MTR8aW1hZ2UvanBlZ3xhREppTDJoaFpDODVOamMyTVRneU5UZzFNemMwTG1wd1p3fDYwNmJmYTlhYzMzYzE0YzIzNWY3OWI2NGNiODg0MGY3MGEyYzNlYjJhNmFkY2M0MDEwNzY0YjlhYjcxMGRhZmQ)
C4-35TU-54SB
C4-35TU-54SB CONVEYOR IDLER ; 30FC30W 35DEG
54" Belt Width; 4" Roller Diameter; Trougher Unequal; 35 Degree Trough Angle; CEMA C; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
C4-35TU-54SB
BDI #
23087260
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: