Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C4-RRD-60SB

C4-RRD-60SB

C4-RRD-60SB RETURN IDLER ; RBR DISC 4" RLR 60" BELT W

60" Belt Width; 4" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-RRD-60SB

BDI #

23179724

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
17.236
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
C4-RRD-60SB
Weight / LBS
38
Long Description
60" Belt Width; 4" Roller Diameter; Return; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Base to Center Roll Height
6.5 Inch | 165.1 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Width
62.875 Inch | 1597.025 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
71 Inch | 1803.4 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
6.5 Inch | 165.1 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter