Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C5-10VR-30SB-4

C5-10VR-30SB-4

C5-10VR-30SB-4 V-RETURN IDLER ; 30" BELT W 5" RLR 10DEG

30" Belt Width; 5" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-10VR-30SB-4

BDI #

23140603

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
23.587
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
V-Return
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
C5-10VR-30SB-4
Weight / LBS
52
Long Description
30" Belt Width; 5" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA C; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Roller Span Length
33.5 Inch | 850.9 Millimeter
Overall Length
41 Inch | 1041.4 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Belt Width
30 Inch | 762 Millimeter
Roller Width
16.688 Inch | 423.875 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Overall Height
13.375 Inch | 339.725 Millimeter