Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C5-10VRI-24SB-4

C5-10VRI-24SB-4

C5-10VRI-24SB-4 V-RETURN IMPACT IDLER ; 24" BELT W 5" RLR 10DEG

24" Belt Width; 5" Roller Diameter; V-Return Impact; 10 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-10VRI-24SB-4

BDI #

23140649

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
19.958
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
V-Return Impact
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
C5-10VRI-24SB-4
Weight / LBS
42
Long Description
24" Belt Width; 5" Roller Diameter; V-Return Impact; 10 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Overall Length
35 Inch | 889 Millimeter
Overall Height
12.875 Inch | 327.025 Millimeter
Belt Width
24 Inch | 609.6 Millimeter
Roller Width
13.125 Inch | 333.375 Millimeter
Overall Width
10.5 Inch | 266.7 Millimeter
Mounting Distance On Roller Axis
33 Inch | 838.2 Millimeter
Roller Span Length
26.875 Inch | 682.625 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter