Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C5-CAT5-30SBA

C5-CAT5-30SBA

C5-CAT5-30SBA ROLL CATE ; 5 ROLL W/8.5 CHAIN TENSIONER

30" Belt Width; 5" Roller Diameter; Equal Catenary; CEMA C; Threaded Rod End Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-CAT5-30SBA

BDI #

23139207

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
21.772
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Equal Catenary
Troughing Angle
Not Applicable
Mounting Method
Threaded Rod End Mount
Number of Rollers
5
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
C5-CAT5-30SBA
Weight / LBS
43
Long Description
30" Belt Width; 5" Roller Diameter; Equal Catenary; CEMA C; Threaded Rod End Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
0 Inch | 0 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
30 Inch | 762 Millimeter