Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C6-31LSI-20

C6-31LSI-20

C6-31LSI-20 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 20" BELT W 6" RLR 31DEG

20" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

C6-31LSI-20

BDI #

23145693

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
24.285
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Live Shaft Impact
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
1-15/16 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
C6-31LSI-20
Weight / LBS
52
Long Description
20" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA C; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
6 Inch | 152.4 Millimeter
Belt Width
20 Inch | 508 Millimeter
Overall Length
32.75 Inch | 831.85 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Roller Width
21.875 Inch | 555.625 Millimeter
Mounting Distance On Roller Axis
29 Inch | 736.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter