Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C6-CAT-48SBB

C6-CAT-48SBB

C6-CAT-48SBB ROLL CATE ; 3 ROLL

48" Belt Width; 6" Roller Diameter; Equal Catenary; CEMA C; Chain Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C6-CAT-48SBB

BDI #

23143955

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
27.216
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Equal Catenary
Troughing Angle
Not Applicable
Mounting Method
Chain Mount
Number of Rollers
3
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
C6-CAT-48SBB
Weight / LBS
78
Long Description
48" Belt Width; 6" Roller Diameter; Equal Catenary; CEMA C; Chain Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
0 Inch | 0 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter