![D5-35TEWRO-48SB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDPRPASSYXX-IDLR-CNVR-TEWRO-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MTgxOTV8aW1hZ2UvanBlZ3xhREkyTDJobU1TODVOamMyTVRreU5UUTJPRFEyTG1wd1p3fDE4YzVlOTdmN2IxODBiOGE1MzAzZThkMzM0NzIwMjk2YzkyN2ZjNjI4YmU1ZTkwYjc1NWY3NTdmMTZhZjI2NTY)
D5-35TEWRO-48SB
D5-35TEWRO-48SB WIRE ROPE TROUGH IDLER ; 48" BELT W 5" RLR 35DEG
48" Belt Width; 5" Roller Diameter; Trougher Equal Wire Rope; 35 Degree Trough Angle; CEMA D; Frame Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
D5-35TEWRO-48SB
BDI #
23154212
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: