Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5-RSA4-60-09

D5-RSA4-60-09

D5-RSA4-60-09 STEEL RETURN SHELF-ALIGNER ; 5" DIA ROLL 60"WIDE BELT CEMA D 4.5"DROP

Idler Assembly, Conveyor; 60" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable

Part #

D5-RSA4-60-09

BDI #

21977834

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
89.342
UNSPSC
24101701
EAN
0697950854939
Product Name
Idler Assembly
Product Type
Return Self Aligner
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Conveyor
Long Description
Idler Assembly, Conveyor; 60" Belt Width; 5" Roller Diameter; Return Self Aligner; 0 Degree; Top Mount; CEMA D; Steel Roller Material; Ball Bearing; No Relubricatable
Belt Width
60 Inch | 1524 Millimeter
Roller Width
63.38 Inch | 1609.852 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Overall Length
72.5 Inch | 1841.5 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Overall Width
13 Inch | 330.2 Millimeter