Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E6-39LSI-72

D6-35LSI-30

D6-35LSI-30 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 30" BELT W 6" RLR 35DEG

30" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA D; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

D6-35LSI-30

BDI #

23148077

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
45.4
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Live Shaft Impact
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
2-3/16 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
D6-35LSI-30
Weight / LBS
100
Long Description
30" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA D; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
43.25 Inch | 1098.55 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Belt Width
30 Inch | 762 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Roller Width
31.875 Inch | 809.625 Millimeter