![D6-35TESA-30SB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDPRPASSYXX-IDLR-CNVR-TESA-STL-515x515.jpg?context=bWFzdGVyfHJvb3R8MTk0NzJ8aW1hZ2UvanBlZ3xhRFJqTDJobFppODVOamMyTVRneU16ZzROelkyTG1wd1p3fDc5ZThmYmQzNGJlMmE3MzIwNWZhZjkyZTQ4NGE3Y2ZkNzMzNzczYjYxNmY0YWM4MzJkOGZkZjBlYWE5MTNhODI)
D6-35TESA-30SB
D6-35TESA-30SB IDLER CONVEYOR ASSEMBLY ; 30" BLT WID 6" RLR DIA TESA 35DEG CEMA D
30" Belt Width; 6" Roller Diameter; Trougher Equal Self Aligner; 35 Degree Trough Angle; CEMA D; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
D6-35TESA-30SB
BDI #
21574286
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: