Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D6-39LSI-18

D6-39LSI-18

D6-39LSI-18 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 18" BELT W 6" RLR 39DEG

18" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA D; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

D6-39LSI-18

BDI #

23146910

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
31.928
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Live Shaft Impact
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
2-7/16 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
D6-39LSI-18
Weight / LBS
70
Long Description
18" Belt Width; 6" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA D; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Length
31.25 Inch | 793.75 Millimeter
Mounting Distance On Roller Axis
27 Inch | 685.8 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Roller Width
19.875 Inch | 504.825 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
18 Inch | 457.2 Millimeter