Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D6-R-30SB-1

D6-R-30SB-1

D6-R-30SB-1 RETURN IDLER ; 30" BELT W 6" RLR 1-1/2"

30" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D6-R-30SB-1

BDI #

23160200

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
19.051
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
D6-R-30SB-1
Weight / LBS
40
Long Description
30" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA D; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Overall Height
6 Inch | 152.4 Millimeter
Roller Width
33.375 Inch | 847.725 Millimeter
Belt Width
30 Inch | 762 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Mounting Distance Across Roller Axis
4 Inch | 101.6 Millimeter
Overall Length
41 Inch | 1041.4 Millimeter
Mounting Distance On Roller Axis
39 Inch | 990.6 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Center Roll Height
4.5 Inch | 114.3 Millimeter