Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D6-RRD-42-4

D6-RRD-42-4

D6-RRD-42-4 RUBBER DISC RETURN ; CEMA D 42" BELT WIDTH

Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Return; 0 Degree; Top Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable

Part #

D6-RRD-42-4

BDI #

21536073

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
24.49
UNSPSC
24101717
EAN
0697950832302
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA D
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Conveyor
Long Description
Idler Assembly, Conveyor; 42" Belt Width; 6" Roller Diameter; Return; 0 Degree; Top Mount; CEMA D; Rubber Disc Roller Material; Ball Bearing; No Relubricatable
Overall Width
6 Inch | 152.4 Millimeter
Roller Width
45.13 Inch | 1146.302 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Overall Length
53 Inch | 1346.2 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Mounting Distance Across Roller Axis
3.5 Inch | 88.9 Millimeter