Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E6-20TEI-48SB

E6-20TEI-48SB

E6-20TEI-48SB IMPACT TROUGHING IDLER ; 48" BELT W 6" RLR 20DEG

48" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6-20TEI-48SB

BDI #

23153316

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
112.21
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E6-20TEI-48SB
Weight / LBS
240
Long Description
48" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
12 Inch | 304.8 Millimeter
Base to Center Roll Height
10.75 Inch | 273.05 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Overall Length
62.625 Inch | 1590.675 Millimeter
Overall Height
17 Inch | 431.8 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Roller Width
17.75 Inch | 450.85 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Roller Span Length
53.438 Inch | 1357.325 Millimeter