Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E6-35TESW-48SB

E6-35TESW-48SB

E6-35TESW-48SB EZ SLIDER WING ASSY

48" Belt Width; 6" Roller Diameter; Trougher Equal Slider Wing; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6-35TESW-48SB

BDI #

23168618

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
83.594
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal Slider Wing
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
With Steel Center Roll
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E6-35TESW-48SB
Weight / LBS
247
Long Description
48" Belt Width; 6" Roller Diameter; Trougher Equal Slider Wing; 35 Degree Trough Angle; CEMA E; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Roller Width
17.75 Inch | 450.85 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Overall Length
62.625 Inch | 1590.675 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Base to Center Roll Height
10.75 Inch | 273.05 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter