Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7P-RRD-84SB

E6-RRD-60SB

E6-RRD-60SB RETURN IDLER ; RBR DISC 6" RLR 60" BELT W

60" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6-RRD-60SB

BDI #

23164917

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
66.678
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E6-RRD-60SB
Weight / LBS
161
Long Description
60" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Base to Roller Center
7 Inch | 177.8 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
72 Inch | 1828.8 Millimeter
Overall Height
10 Inch | 254 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Roller Width
64 Inch | 1625.6 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Base to Center Roll Height
10 Inch | 254 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Belt Width
60 Inch | 1524 Millimeter