Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E6P-10VR-60SB-7

E6P-10VR-60SB-7

E6P-10VR-60SB-7 V-RETURN IDLER ; 60" BELT W 6" RLR 10DEG

60" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6P-10VR-60SB-7

BDI #

23162195

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
100.244
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
V-Return
Troughing Angle
10 Degree
Mounting Method
Top Mount
Number of Rollers
2
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E6P-10VR-60SB-7
Weight / LBS
169
Long Description
60" Belt Width; 6" Roller Diameter; V-Return; 10 Degree Trough Angle; CEMA E Plus; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Span Length
62.625 Inch | 1590.675 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Height
20.25 Inch | 514.35 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Overall Length
73 Inch | 1854.2 Millimeter
Roller Width
31.188 Inch | 792.175 Millimeter