![C4-20TEI-24SB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDPRPASSYXX-IDLR-CNVR-TEI-RD-515x515.jpg?context=bWFzdGVyfHJvb3R8MTg5MTl8aW1hZ2UvanBlZ3xhREkxTDJobFlTODVOamMyTVRneU1Ua3lNVFU0TG1wd1p3fDQ4MzI3ZDZhM2E4NjkxYmNhOWYwYTdmYzIzMmZiZjk4OGE0OTM5YzhjZjBkNGJmZGM3M2ZhMzBjMDM0NTEyYWY)
E6P-35TEIR-84SBWB
E6P-35TEIR-84SBWB IMPACT TROUGHING IDLER ; W/REM EB 84" BELT W 6" RLR 35DWIDE BASE
84" Belt Width; 6" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA E Plus; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Part #
E6P-35TEIR-84SBWB
BDI #
23156928
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: