Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E6P-R-48SB-1

E6P-R-48SB-1

E6P-R-48SB-1 RETURN IDLER ; 48" BELT W 6" RLR 1-1/2"

48" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E Plus; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6P-R-48SB-1

BDI #

23154942

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
39.916
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E6P-R-48SB-1
Weight / LBS
92
Long Description
48" Belt Width; 6" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E Plus; Top Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Roller Width
52 Inch | 1320.8 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Length
60 Inch | 1524 Millimeter
Overall Height
6 Inch | 152.4 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Base to Center Roll Height
4.5 Inch | 114.3 Millimeter