Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7-20TEI-54SB

E7-20TEI-54SB

E7-20TEI-54SB IMPACT TROUGHING IDLER ; 54" BELT W 7" RLR 20DEG

54" Belt Width; 7" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-20TEI-54SB

BDI #

23162782

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
126.489
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E7-20TEI-54SB
Weight / LBS
266
Long Description
54" Belt Width; 7" Roller Diameter; Trougher Equal Impact; 20 Degree Trough Angle; CEMA E; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Base to Roller Center
7.75 Inch | 196.85 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Roller Width
19.75 Inch | 501.65 Millimeter
Roller Span Length
58.875 Inch | 1495.425 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Mounting Distance On Roller Axis
63 Inch | 1600.2 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter
Overall Length
68.375 Inch | 1736.725 Millimeter
Overall Height
18.188 Inch | 461.975 Millimeter
Base to Center Roll Height
11.25 Inch | 285.75 Millimeter