Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7-39LSI-72

E7-39LSI-72

E7-39LSI-72 IMPACT FLAT CARRIER IDLER ; LIVE SHFT 72" BELT W 7" RLR 39DEG

72" Belt Width; 7" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA E; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-39LSI-72

BDI #

23174521

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
162.295
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Live Shaft Impact
Troughing Angle
0 Degree
Mounting Method
Direct Mount
Number of Rollers
1
CEMA Class
CEMA E
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
4 Inch Shaft
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E7-39LSI-72
Weight / LBS
358
Long Description
72" Belt Width; 7" Roller Diameter; Live Shaft Impact; 0 Degree Trough Angle; CEMA E; Direct Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Overall Width
7 Inch | 177.8 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Mounting Distance On Roller Axis
81 Inch | 2057.4 Millimeter
Belt Width
72 Inch | 1828.8 Millimeter
Roller Width
74.625 Inch | 1895.475 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Length
86 Inch | 2184.4 Millimeter