Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7P-20TESA-42SB

E7P-20TESA-42SB

E7P-20TESA-42SB TROUGHING IDLER ; SELF-ALIGNING 42" BELT W 7" RLR 20DEG

42" Belt Width; 7" Roller Diameter; Trougher Equal Self Aligner; 20 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7P-20TESA-42SB

BDI #

23167414

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
97.98
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal Self Aligner
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
With 2 Guide Roller | 12-1/2 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E7P-20TESA-42SB
Weight / LBS
216
Long Description
42" Belt Width; 7" Roller Diameter; Trougher Equal Self Aligner; 20 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Overall Height
16.875 Inch | 428.625 Millimeter
Overall Length
53.5 Inch | 1358.9 Millimeter
Roller Span Length
45.125 Inch | 1146.175 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Roller Width
15 Inch | 381 Millimeter
Base to Center Roll Height
11.625 Inch | 295.275 Millimeter
Base to Roller Center
8.125 Inch | 206.375 Millimeter