Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7P-35TEI-96SB

E7P-35TEI-96SB

E7P-35TEI-96SB IMPACT TROUGHING IDLER ; 96" BELT W 7" RLR 35DEG

96" Belt Width; 7" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA E Plus; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7P-35TEI-96SB

BDI #

23170111

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
271.248
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Trougher Equal Impact
Troughing Angle
35 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA E Plus
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Footpad Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E7P-35TEI-96SB
Weight / LBS
598
Long Description
96" Belt Width; 7" Roller Diameter; Trougher Equal Impact; 35 Degree Trough Angle; CEMA E Plus; Base Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
96 Inch | 2438.4 Millimeter
Mounting Distance On Roller Axis
105 Inch | 2667 Millimeter
Overall Length
108.75 Inch | 2762.25 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Height
31.5 Inch | 800.1 Millimeter
Base to Center Roll Height
12.125 Inch | 307.975 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Roller Span Length
89.5 Inch | 2273.3 Millimeter
Base to Roller Center
8.625 Inch | 219.075 Millimeter
Roller Width
33.75 Inch | 857.25 Millimeter
Mounting Distance Across Roller Axis
12 Inch | 304.8 Millimeter