Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7P-RRD-60SB-1

E7P-RRD-60SB-1

E7P-RRD-60SB-1 RETURN IDLER ; RBR DISC 7" RLR 60" BELT W 1-1/2"

60" Belt Width; 7" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7P-RRD-60SB-1

BDI #

23170306

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
74.84
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E Plus
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E7P-RRD-60SB-1
Weight / LBS
165
Long Description
60" Belt Width; 7" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
7 Inch | 177.8 Millimeter
Overall Length
72 Inch | 1828.8 Millimeter
Roller Width
64 Inch | 1625.6 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Base to Roller Center
1.5 Inch | 38.1 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Mounting Distance On Roller Axis
69 Inch | 1752.6 Millimeter
Base to Center Roll Height
5 Inch | 127 Millimeter