Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7P-RRD-84SB

E7P-RRD-84SB

E7P-RRD-84SB RETURN IDLER ; RBR DISC 7" RLR 84" BELT W

84" Belt Width; 7" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7P-RRD-84SB

BDI #

23170346

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
98.43
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Return
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA E Plus
Roller Material
Rubber Disc
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Drop Bracket Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
E7P-RRD-84SB
Weight / LBS
217
Long Description
84" Belt Width; 7" Roller Diameter; Return; 0 Degree Trough Angle; CEMA E Plus; Top Mount; Rubber Disc Roller Material; Ball Bearing; Non-Relubricatable
Base to Roller Center
7 Inch | 177.8 Millimeter
Overall Length
96 Inch | 2438.4 Millimeter
Base to Center Roll Height
10.5 Inch | 266.7 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter
Mounting Distance On Roller Axis
93 Inch | 2362.2 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Mounting Distance Across Roller Axis
9.5 Inch | 241.3 Millimeter
Roller Width
88 Inch | 2235.2 Millimeter