![HE6P-45TESA-96SB](https://api.cb8g2khc-bearingdi1-p1-public.model-t.cc.commerce.ondemand.com/rest/v2/medias/INDPRPASSYXX-IDLR-CNVR-TESA-STL-E-515x515.jpg?context=bWFzdGVyfHJvb3R8MTg1ODh8aW1hZ2UvanBlZ3xhR05qTDJnME5pODVOamMyTVRrek5USTVPRGcyTG1wd1p3fDUxM2IyMjlhZWUwOWM2OGQ2NDQyYWU0MjIzNzM0MGM3ZmU1NTVjNTljY2MxMzM3Y2Q4NDRjN2NiYjQxMWJhMzM)
HE6P-45TESA-96SB
HE6P-45TESA-96SB TROUGHING IDLER ; SELF-ALIGNING 96" BELT W 6" RLR 45DEG
96" Belt Width; 6" Roller Diameter; Trougher Equal Self Aligner; 45 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Part #
HE6P-45TESA-96SB
BDI #
23162051
PRICE
INVENTORY:
Available to order
GLOBAL INVENTORY: