Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HE6P-F-66SB

HE6P-F-66SB

HE6P-F-66SB FLAT CARRIER IDLER ; 66" BELT W 6" RLR

66" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

HE6P-F-66SB

BDI #

23139720

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
67.585
UNSPSC
24101717
Product Name
Idler Assembly
Product Type
Flat Carrier
Troughing Angle
0 Degree
Mounting Method
Base Mount
Number of Rollers
1
CEMA Class
CEMA E Plus
Roller Material
Steel
Bearing Type
Ball Bearing
Relubricatable
No
Inch - Metric
Inch
Other Features
Endstand Mounting
Category - BDI
Conveyor Idler Assembly
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer Item Number
HE6P-F-66SB
Weight / LBS
152
Long Description
66" Belt Width; 6" Roller Diameter; Flat Carrier; 0 Degree Trough Angle; CEMA E Plus; Base Mount; Steel Roller Material; Ball Bearing; Non-Relubricatable
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Width
70 Inch | 1778 Millimeter
Overall Length
77 Inch | 1955.8 Millimeter
Mounting Distance Across Roller Axis
9 Inch | 228.6 Millimeter
Mounting Distance On Roller Axis
75 Inch | 1905 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Belt Width
66 Inch | 1676.4 Millimeter
Overall Width
12 Inch | 304.8 Millimeter