Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HE6-FL-96SB

B4-CIT-16SB

B4-CIT-16SB TROUGHING IDLER ROLLER ; CI 16" BELT W 4" RLR

Conveyor; 16" Belt Width; 4" Roller Diameter; 5-3/4" Roller Width; CEMA B; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B4-CIT-16SB

BDI #

23174111

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
1.819
UNSPSC
24101701
Product Name
Roller
Frame Type
Channel Inset Trougher
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Channel Inset Trougher
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Roller
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
B4-CIT-16SB
Weight / LBS
4
Long Description
Conveyor; 16" Belt Width; 4" Roller Diameter; 5-3/4" Roller Width; CEMA B; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
16 Inch | 406.4 Millimeter
Roller Width
5.75 Inch | 146.05 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter