Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C6-TI-60

B5-CIFLI-30SB

B5-CIFLI-30SB FLAT CARRIER ROLLER ; CI RBR DISC 30" BELT W 5" RLR

Conveyor; 30" Belt Width; 5" Roller Diameter; 30-3/8" Roller Width; CEMA B; Channel Inset Flat Carrier - Channel Inset Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

B5-CIFLI-30SB

BDI #

23177577

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
16.747
UNSPSC
24101701
Product Name
Roller
Frame Type
Channel Inset Flat Carrier | Channel Inset Return Impact
CEMA Class
CEMA B
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Channel Inset Flat Carrier | Channel Inset Return Impact
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
B5-CIFLI-30SB
Weight / LBS
34
Long Description
Conveyor; 30" Belt Width; 5" Roller Diameter; 30-3/8" Roller Width; CEMA B; Channel Inset Flat Carrier - Channel Inset Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
30.375 Inch | 771.525 Millimeter
Belt Width
30 Inch | 762 Millimeter