Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C4-CITS-60SB

B5-CITW-36SB

B5-CITW-36SB TROUGHING WING ROLLER ; CI 36" BELT W 5" RLR

Conveyor; 36" Belt Width; 5" Roller Diameter; 11-1/2" Roller Width; CEMA B; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

B5-CITW-36SB

BDI #

23175994

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
4.082
UNSPSC
24101701
Product Name
Roller
Frame Type
Channel Inset Trougher
CEMA Class
CEMA B
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Channel Inset Trougher
Relubricatable
No
Inch - Metric
Inch
Other Features
Wing Roller
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
B5-CITW-36SB
Weight / LBS
9
Long Description
Conveyor; 36" Belt Width; 5" Roller Diameter; 11-1/2" Roller Width; CEMA B; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
11.5 Inch | 292.1 Millimeter