Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5-SATE-6.88

C4-CIFL-48SB

C4-CIFL-48SB FLAT CARRIER ROLLER ; CI 48" BELT W 4" RLR

Conveyor; 48" Belt Width; 4" Roller Diameter; 50-1/2" Roller Width; CEMA C; Channel Inset Flat Carrier - Channel Inset Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-CIFL-48SB

BDI #

23176796

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
15.359
UNSPSC
24101701
Product Name
Roller
Frame Type
Channel Inset Flat Carrier | Channel Inset Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Channel Inset Flat Carrier | Channel Inset Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C4-CIFL-48SB
Weight / LBS
34
Long Description
Conveyor; 48" Belt Width; 4" Roller Diameter; 50-1/2" Roller Width; CEMA C; Channel Inset Flat Carrier - Channel Inset Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
50.5 Inch | 1282.7 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter