Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C4-CITS-60SB

C4-CITS-60SB

C4-CITS-60SB IDLER ROLLER ; CI STEEL 60" BELT W 4" RLR

Conveyor; 60" Belt Width; 4" Roller Diameter; 36-1/2" Roller Width; CEMA C; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-CITS-60SB

BDI #

23179860

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
11.331
UNSPSC
24101701
Product Name
Roller
Frame Type
Channel Inset Trougher
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Channel Inset Trougher
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Roller
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C4-CITS-60SB
Weight / LBS
25
Long Description
Conveyor; 60" Belt Width; 4" Roller Diameter; 36-1/2" Roller Width; CEMA C; Channel Inset Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
36.5 Inch | 927.1 Millimeter
Belt Width
60 Inch | 1524 Millimeter