Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C4-FL-60SB

C4-FL-60SB

C4-FL-60SB FLAT CARRIER ROLLER ; 60" BELT W 4" RLR

Conveyor; 60" Belt Width; 4" Roller Diameter; 63-3/8" Roller Width; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-FL-60SB

BDI #

23141402

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
19.069
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return | Flat Carrier Self Aligner | Return Self Aligner
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C4-FL-60SB
Weight / LBS
43
Long Description
Conveyor; 60" Belt Width; 4" Roller Diameter; 63-3/8" Roller Width; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
60 Inch | 1524 Millimeter
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
63.375 Inch | 1609.725 Millimeter