Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C4-GMFL-39.00

C4-GMFL-39.00

C4-GMFL-39.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT

Conveyor; 36" Belt Width; 4" Roller Diameter; 39" Roller Width; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-GMFL-39.00

BDI #

23147697

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
12.038
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Goodman Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C4-GMFL-39.00
Weight / LBS
27
Long Description
Conveyor; 36" Belt Width; 4" Roller Diameter; 39" Roller Width; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
4 Inch | 101.6 Millimeter
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
39 Inch | 990.6 Millimeter