Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C4-CIFL-48SB

C4-LUTE-18.75

C4-LUTE-18.75 TROUGHING RETRO ROLLER ; LUFF BROACH END

Conveyor; 54" Belt Width; 4" Roller Diameter; 18-3/4" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C4-LUTE-18.75

BDI #

23147785

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
6.586
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
Luff Broach End | No Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C4-LUTE-18.75
Weight / LBS
15
Long Description
Conveyor; 54" Belt Width; 4" Roller Diameter; 18-3/4" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
4 Inch | 101.6 Millimeter
Roller Width
18.75 Inch | 476.25 Millimeter
Belt Width
54 Inch | 1371.6 Millimeter