Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C4-FL-60SB

C5-CRWR-18.25

C5-CRWR-18.25 RETRO ROLLER ; CONTINENTAL WIRE ROPE ZINC NUT

Conveyor; 48" Belt Width; 5" Roller Diameter; 18-1/4" Roller Width; CEMA C; Wire Rope Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-CRWR-18.25

BDI #

23137712

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
7.48
UNSPSC
24101701
Product Name
Roller
Frame Type
Wire Rope
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Wire Rope
Relubricatable
No
Inch - Metric
Inch
Other Features
Continental Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C5-CRWR-18.25
Weight / LBS
17
Long Description
Conveyor; 48" Belt Width; 5" Roller Diameter; 18-1/4" Roller Width; CEMA C; Wire Rope Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
18.25 Inch | 463.55 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter