Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C5-FSTE-6.69

C5-FSTE-6.69

C5-FSTE-6.69 TROUGHING RETRO ROLLER ; FMC LINKBELT STEEL NUT

Conveyor; 18" Belt Width; 5" Roller Diameter; 6.69" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-FSTE-6.69

BDI #

23144480

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
3.416
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
FMC Linkbelt Steel Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C5-FSTE-6.69
Weight / LBS
8
Long Description
Conveyor; 18" Belt Width; 5" Roller Diameter; 6.69" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
18 Inch | 457.2 Millimeter
Roller Width
6.69 Inch | 169.926 Millimeter
Roller Diameter
5 Inch | 127 Millimeter