Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D6-CSTEI-18.50

C5-RLG-30SB

C5-RLG-30SB RETURN RUBBER GROOVED ROLLER ; 30" BELT W 5" RLR

Conveyor; 30" Belt Width; 5" Roller Diameter; 31-7/8" Roller Width; CEMA C; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-RLG-30SB

BDI #

23142140

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
16.329
UNSPSC
24101701
Product Name
Roller
Frame Type
Return Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Grooved | Single Piece Lagged Roll
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C5-RLG-30SB
Weight / LBS
23
Long Description
Conveyor; 30" Belt Width; 5" Roller Diameter; 31-7/8" Roller Width; CEMA C; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
30 Inch | 762 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Roller Width
31.875 Inch | 809.625 Millimeter