Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C5-SAFL-23.25

C5-SAFL-65.25

C5-SAFL-65.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

Conveyor; 60" Belt Width; 5" Roller Diameter; 65-1/4" Roller Width; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C5-SAFL-65.25

BDI #

23142571

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
23.791
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Stephens Adamson Broach End | No Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C5-SAFL-65.25
Weight / LBS
53
Long Description
Conveyor; 60" Belt Width; 5" Roller Diameter; 65-1/4" Roller Width; CEMA C; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
60 Inch | 1524 Millimeter
Roller Width
65.25 Inch | 1657.35 Millimeter
Roller Diameter
5 Inch | 127 Millimeter