Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B5-CIFL-30SB

C6-LUTE-10.75

C6-LUTE-10.75 TROUGHING RETRO ROLLER ; LUFF BROACH END

Conveyor; 30" Belt Width; 6" Roller Diameter; 10-3/4" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

C6-LUTE-10.75

BDI #

23140838

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
6.35
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA C
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
Luff Broach End | No Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C6-LUTE-10.75
Weight / LBS
14
Long Description
Conveyor; 30" Belt Width; 6" Roller Diameter; 10-3/4" Roller Width; CEMA C; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
30 Inch | 762 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
10.75 Inch | 273.05 Millimeter