Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C6-RLG-18SB

C6-RLG-18SB

C6-RLG-18SB RETURN RUBBER GROOVED ROLLER ; 18" BELT W 6" RLR

Conveyor; 18" Belt Width; 6" Roller Diameter; 19-7/8" Roller Width; CEMA C; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

C6-RLG-18SB

BDI #

23140968

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
14.061
UNSPSC
24101701
Product Name
Roller
Frame Type
Return Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Grooved | Single Piece Lagged Roll
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C6-RLG-18SB
Weight / LBS
21
Long Description
Conveyor; 18" Belt Width; 6" Roller Diameter; 19-7/8" Roller Width; CEMA C; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
18 Inch | 457.2 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
19.875 Inch | 504.825 Millimeter