Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C6-TEI-42SB

C6-TEI-42SB

C6-TEI-42SB IMPACT TROUGH IDLER ROLLER ; 42" BELT W 6" RLR

Conveyor; 42" Belt Width; 6" Roller Diameter; 13-15/16" Roller Width; CEMA C; Trougher Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

C6-TEI-42SB

BDI #

23155412

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
8.782
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher Impact
CEMA Class
CEMA C
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Inverted V-Return Impact | Trougher Equal Impact | Trougher Unequal Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Center Roller
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
C6-TEI-42SB
Weight / LBS
20
Long Description
Conveyor; 42" Belt Width; 6" Roller Diameter; 13-15/16" Roller Width; CEMA C; Trougher Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
42 Inch | 1066.8 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
13.938 Inch | 354.025 Millimeter