Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D5-SATE-6.88

D5-SATE-6.88

D5-SATE-6.88 TROUGHING RETRO ROLLER ; STEPHENS ADAMSON BROACH END

Conveyor; 18" Belt Width; 5" Roller Diameter; 6.88" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D5-SATE-6.88

BDI #

23142951

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
4.191
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
Stephens Adamson Broach End | No Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
D5-SATE-6.88
Weight / LBS
10
Long Description
Conveyor; 18" Belt Width; 5" Roller Diameter; 6.88" Roller Width; CEMA D; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
6.88 Inch | 174.752 Millimeter
Roller Diameter
5 Inch | 127 Millimeter
Belt Width
18 Inch | 457.2 Millimeter