Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D6-SAFL-65.25

D6-SAFL-65.25

D6-SAFL-65.25 RETURN RETRO ROLLER ; STEPHENS ADAMSON BROACH END

Conveyor; 60" Belt Width; 6" Roller Diameter; 65-1/4" Roller Width; CEMA D; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

D6-SAFL-65.25

BDI #

23155330

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
32.754
UNSPSC
24101701
Product Name
Roller
Frame Type
Flat Carrier | Return
CEMA Class
CEMA D
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Flat Carrier | Return
Relubricatable
No
Inch - Metric
Inch
Other Features
Stephens Adamson Broach End | No Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
D6-SAFL-65.25
Weight / LBS
73
Long Description
Conveyor; 60" Belt Width; 6" Roller Diameter; 65-1/4" Roller Width; CEMA D; Flat Carrier - Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Width
65.25 Inch | 1657.35 Millimeter
Belt Width
60 Inch | 1524 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter