Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E6-CRRI-87.75

E6-CRRI-87.75

E6-CRRI-87.75 RETURN RETRO ROLLER ; CONTINENTAL ZINC NUT

Conveyor; 84" Belt Width; 6" Roller Diameter; 87-3/4" Roller Width; CEMA E; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6-CRRI-87.75

BDI #

23159933

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
81.774
UNSPSC
24101701
Product Name
Roller
Frame Type
Return Impact
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Continental Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E6-CRRI-87.75
Weight / LBS
163
Long Description
Conveyor; 84" Belt Width; 6" Roller Diameter; 87-3/4" Roller Width; CEMA E; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
87.75 Inch | 2228.85 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter