Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E6-GMRI-76.00

E6-GMRI-76.00

E6-GMRI-76.00 RETURN RETRO ROLLER ; GOODMAN ZINC NUT

Conveyor; 72" Belt Width; 6" Roller Diameter; 76" Roller Width; CEMA E; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6-GMRI-76.00

BDI #

23160076

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
81.647
UNSPSC
24101701
Product Name
Roller
Frame Type
Return Impact
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
Goodman Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E6-GMRI-76.00
Weight / LBS
142
Long Description
Conveyor; 72" Belt Width; 6" Roller Diameter; 76" Roller Width; CEMA E; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
72 Inch | 1828.8 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
76 Inch | 1930.4 Millimeter