Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7-HRFL-76.00

E6-VR-84SB

E6-VR-84SB V-RETURN IDLER ROLLER ; 84" BELT W 6" RLR

Conveyor; 84" Belt Width; 6" Roller Diameter; 43-3/8" Roller Width; CEMA E; V-Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E6-VR-84SB

BDI #

23143346

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
27.475
UNSPSC
24101701
Product Name
Roller
Frame Type
V-Return
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
V-Return | Inverted V-Return
Relubricatable
No
Inch - Metric
Inch
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E6-VR-84SB
Weight / LBS
84
Long Description
Conveyor; 84" Belt Width; 6" Roller Diameter; 43-3/8" Roller Width; CEMA E; V-Return Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Roller Diameter
6 Inch | 152.4 Millimeter
Roller Width
43.375 Inch | 1101.725 Millimeter
Belt Width
84 Inch | 2133.6 Millimeter