Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E7-FMRI-75.69

E7-FMRI-75.69

E7-FMRI-75.69 RETURN RETRO ROLLER ; FMC LINKBELT ZINC NUT

Conveyor; 72" Belt Width; 7" Roller Diameter; 75.69" Roller Width; CEMA E; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-FMRI-75.69

BDI #

23174716

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
78.716
UNSPSC
24101701
Product Name
Roller
Frame Type
Return Impact
CEMA Class
CEMA E
Roller Material
Rubber
Bearing Type
Ball Bearing
Used With
Return Impact
Relubricatable
No
Inch - Metric
Inch
Other Features
FMC Linkbelt Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E7-FMRI-75.69
Weight / LBS
143
Long Description
Conveyor; 72" Belt Width; 7" Roller Diameter; 75.69" Roller Width; CEMA E; Return Impact Frame; Rubber Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
72 Inch | 1828.8 Millimeter
Roller Width
75.69 Inch | 1922.526 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter