Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C6-RSFL-39.00

E7-FMTE-13.56

E7-FMTE-13.56 TROUGHING RETRO ROLLER ; FMC LINKBELT ZINC NUT

Conveyor; 36" Belt Width; 7" Roller Diameter; 13.56" Roller Width; CEMA E; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable

Part #

E7-FMTE-13.56

BDI #

23174731

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
17.182
UNSPSC
24101701
Product Name
Roller
Frame Type
Trougher
CEMA Class
CEMA E
Roller Material
Steel
Bearing Type
Ball Bearing
Used With
Trougher Equal
Relubricatable
No
Inch - Metric
Inch
Other Features
FMC Linkbelt Zinc Nut
Category - BDI
Conveyor Idler Roller
Noun
Roller
Keyword String
Idler Conveyor
Manufacturer Item Number
E7-FMTE-13.56
Weight / LBS
35
Long Description
Conveyor; 36" Belt Width; 7" Roller Diameter; 13.56" Roller Width; CEMA E; Trougher Frame; Steel Roller Material; Ball Bearing; Non-Relubricatable
Belt Width
36 Inch | 914.4 Millimeter
Roller Width
13.56 Inch | 344.424 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter